BONFIGLIOLI

BONFIGLIOLI Worm Gearbox VF49P1-10-P80B14B3

  • ERIKS:12213969
Image 1
Save to list

€232.47/ pieceexcl. VAT

€281.29incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BONFIGLIOLI
Series
VF
Type
49P1
Size
49
Diameter input shaft
19 mm
Diameter output shaft
25 mm
Mounting postion
B3
IEC indication
P80
Motor mounting
B14