BONFIGLIOLI

BONFIGLIOLI Worm Gearbox VF49P1-10-P63B5B3

  • ERIKS:12213928
Image 1
Save to list

€232.47/ pieceexcl. VAT

€281.29incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BONFIGLIOLI
Series
VF
Type
49P1
Size
49
Diameter input shaft
11 mm
Diameter output shaft
25 mm
Mounting postion
B3
IEC indication
P63
Motor mounting
B5