BONFIGLIOLI

BONFIGLIOLI Worm Gearbox VF44P1-7-P63B5B3

  • ERIKS:12213895
Image 1
Save to list

€185.98/ pieceexcl. VAT

€225.04incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BONFIGLIOLI
Series
VF
Type
44P1
Size
44
Diameter input shaft
11 mm
Diameter output shaft
18 mm
Mounting postion
B3
IEC indication
P63
Motor mounting
B5