

€185.98/ pieceexcl. VAT
€225.04incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BONFIGLIOLI |
Series | VF |
Type | 44P1 |
Size | 44 |
Diameter input shaft | 11 mm |
Diameter output shaft | 18 mm |
Mounting postion | B3 |
IEC indication | P63 |
Motor mounting | B14 |