Products
Brands
About Eriks
Customer service
BE - English
Home
Worm Gearbox VF44P1-14-P71B14B...
BONFIGLIOLI Worm Gearbox VF44P1-14-P71B14B3
ERIKS:
12213917
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
10 In stock - Estimated delivery date 09/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
BONFIGLIOLI
Series
VF
Type
44P1
Size
44
Diameter input shaft
14 mm
Diameter output shaft
18 mm
Mounting postion
B3
IEC indication
P71
Motor mounting
B14
See all variants
Log in