BONFIGLIOLI

BONFIGLIOLI Worm Gearbox VF44P1-100-P63B14B3

  • ERIKS:12213913
Image 1
Save to list

€185.98/ pieceexcl. VAT

€225.04incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BONFIGLIOLI
Series
VF
Type
44P1
Size
44
Diameter input shaft
11 mm
Diameter output shaft
18 mm
Mounting postion
B3
IEC indication
P63
Motor mounting
B14