

€161.80/ pieceexcl. VAT
€195.78incl. VAT
11 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BONFIGLIOLI |
Series | VF |
Type | 30P1 |
Size | 30 |
Diameter input shaft | 11 mm |
Diameter output shaft | 14 mm |
Mounting postion | B3 |
IEC indication | P63 |
Motor mounting | B14 |