BONFIGLIOLI

BONFIGLIOLI Worm Gearbox VF30P1-10-P63B5B3

  • ERIKS:12213883
Image 1
Save to list

€161.80/ pieceexcl. VAT

€195.78incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BONFIGLIOLI
Series
VF
Type
30P1
Size
30
Diameter input shaft
11 mm
Diameter output shaft
14 mm
Mounting postion
B3
IEC indication
P63
Motor mounting
B5