

€161.80/ pieceexcl. VAT
€195.78incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BONFIGLIOLI |
Series | VF |
Type | 30P1 |
Size | 30 |
Diameter input shaft | 9 mm |
Diameter output shaft | 14 mm |
Mounting postion | B3 |
IEC indication | P56 |
Motor mounting | B5 |