BOMA

BOMA Container with 4 wheels 1100l grijs

  • ERIKS:14490633
Image 1
Folding floor container (suitable for cranes), RAL 2000

•    Robust steel construction with smooth inner walls
Can be stacked in threes, adapters for forklifts, pallet trucks (100 mm clearance height)
and crane (with 4 crane lugs Ø 40 mm).
•    Easy to fill and empty
Base flap can be unlatched by rope pull from the forklift seat.
Rubber spring dampens the jerky movement of the base flap during the emptying process.
Base flap automatically closes when placed down.
Protection against accidental slippage and opening of the base flap.
•    Surface
Choice of finishes, in RAL 2000 orange as standard or hot-dip galvanised in line with EN ISO 1461.
Additional colours available free of charge. See colour chart for more details (please specify when placing your order).
•    Optional accessories
Matching galvanised lid, opens in 2 parts as well as centring panels and rollers can be ordered separately.
Save to list

€1,346.81/ pieceexcl. VAT

€1,629.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOMA