

€8.62/ pieceexcl. VAT
€10.43incl. VAT
Sold per: 10Min. order: 10
1082 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | Viper |
Frame Style/Type | Frameless |
Coating | Anti Scratch |
Frame colour | Black / Blue |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 FT CE |
Material frame | Nylon / Polycarbonate |
Application | Indoor |
Frame Base | 8 - very curved |