

€16.44/ pieceexcl. VAT
€19.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | TRACKER |
Frame Style/Type | HYBRID |
Coating | Anti Scratch |
Frame colour | Black / Grey |
Colour lens | Green Welding Shade 5 |
Approvals | EN166 - EN169 |
Material glass | Polycarbonate |
Lens Marking | 5 Crown 1 FT CE |
Material frame | Polycarbonate |
Foam Material | EVA |
Strap material | Nylon / Polyester |
Application | Welding |
Frame Base | 8 - very curved |
Special Light Filter | WELDING 5 |