

€15.36/ pieceexcl. VAT
€18.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | TRACKER |
Frame Style/Type | HYBRID |
Coating | Platinum |
Frame colour | Black / Grey |
Colour lens | Smoke |
Approvals | EN166 - EN172 |
Material glass | Polycarbonate |
Lens Marking | 5-2.5 Crown 1 BT KN CE |
Material frame | Polycarbonate |
Foam Material | EVA |
Strap material | Nylon / Polyester |
Application | Outdoor |
Frame Base | 8 - very curved |
Special Light Filter | SMOKE |