

€14.37/ pieceexcl. VAT
€17.39incl. VAT
169 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | Tracker |
Frame Style/Type | HYBRID |
Coating | Platinum |
Frame colour | Black / Grey |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 BT KN CE |
Material frame | Polycarbonate |
Foam Material | EVA |
Strap material | Nylon / Polyester |
Application | Indoor |
Frame Base | 8 - very curved |