

€6.75/ pieceexcl. VAT
€8.17incl. VAT
165 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | SQUALE |
Frame Style/Type | Overzetbril (OTG) |
Coating | Platinum Lite |
Frame colour | Black/Clear |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 FT CE |
Material frame | Nylon / Polycarbonate |
Application | Indoor |
Frame Base | 4 - slightly curved |