

€12.06/ pieceexcl. VAT
€14.59incl. VAT
43 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | Silium |
Frame Style/Type | Half-frame |
Coating | Platinum Lite |
Frame colour | Grey |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2-1.2 Crown 1 FT CE |
Material frame | Brass / Thermoplastic rubber / Thermoplastic Elastomer |
Application | Indoor |
Frame Base | 7 - curved |
ATEX certificate | 21ES1011 |
ATEX hazardous area / atmosphere group | ATEX IIA, IIB, IIC, IIIA, IIIB, IIIC, Area 1,2,20,21,22 |