




€11.73/ pieceexcl. VAT
€14.19incl. VAT
Sold per: 10Min. order: 10
161 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | SILIUM+ |
Frame Style/Type | Half-frame |
Coating | Platinum |
Frame colour | Black |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 FT KN CE |
Material frame | Polycarbonate / Thermoplastic rubber |
Application | Indoor |
Frame Base | 8 - very curved |
ATEX certificate | 21ES1011 |
ATEX hazardous area / atmosphere group | ATEX IIA, IIB, IIC, IIIA, IIIB, IIIC, Area 1,2,20,21,22 |