




€12.00/ pieceexcl. VAT
€14.52incl. VAT
Sold per: 10Min. order: 10
62 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | IRI-s |
Frame Style/Type | Frameless |
Coating | Platinum |
Frame colour | Black / Red |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 FT KN CE |
Material frame | Polycarbonate |
Application | Indoor |
Frame Base | 10 - extra curved |