

€11.75/ pieceexcl. VAT
€14.22incl. VAT
Sold per: 10Min. order: 10
30 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | CONTOUR |
Frame Style/Type | Half-frame |
Coating | Platinum |
Frame colour | Grey/Black |
Colour lens | Smoke |
Approvals | EN166 - EN172 |
Material glass | Polycarbonate |
Lens Marking | 5-2.5 Crown 1 FT KN CE |
Material frame | Nylon |
Application | Outdoor |
Frame Base | 8 - very curved |
Special Light Filter | SMOKE |
ATEX certificate | 21ES1011 |
ATEX hazardous area / atmosphere group | ATEX IIA, IIB, IIC, IIIA, IIIB, IIIC, Area 1,2,20,21,22 |