

€12.34/ pieceexcl. VAT
€14.93incl. VAT
Sold per: 10Min. order: 10
128 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | CONTOUR |
Frame Style/Type | Half-frame |
Coating | Anti Scratch |
Frame colour | Black / Grey |
Colour lens | Brown |
Approvals | EN166 - EN172 |
Material glass | Polycarbonate |
Lens Marking | 5-1.4 Crown 1 FT CE |
Material frame | Nylon |
Application | Indoor/outdoor |
Frame Base | 8 - very curved |
Special Light Filter | COPPER FLASH |