




€15.03/ pieceexcl. VAT
€18.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | COBRA TPR |
Frame Style/Type | Sealed |
Coating | Platinum |
Frame colour | Black / Grey |
Colour lens | Clear |
Type of venting | Sealed |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 BT KN CE |
Material frame | Polycarbonate / Thermoplastic rubber |
Foam Material | TPR |
Strap material | Neoprene |
Application | Indoor |
Frame Base | 9 - very curved |
ATEX certificate | 21ES1011 |
ATEX hazardous area / atmosphere group | ATEX IIA, IIB, IIC, IIIA, IIIB, IIIC, Area 1,2,20,21,22 |