

€11.10/ pieceexcl. VAT
€13.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | COBRA |
Frame Style/Type | Frameless |
Coating | Anti Mist & Anti Scratch & Hydrophobic |
Frame colour | Black / Grey |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 BT CE |
Material frame | Nylon / Polycarbonate / Thermoplastic rubber |
Application | Indoor |
Frame Base | 9 - very curved |
Special Light Filter | HD |
ATEX certificate | 21ES1011 |
ATEX hazardous area / atmosphere group | ATEX IIA, IIB, IIC, IIIA, IIIB, IIIC, Area 1,2,20,21,22 |