

€14.85/ pieceexcl. VAT
€17.97incl. VAT
Sold per: 10Min. order: 10
17 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOLLE |
Series | B808 |
Frame Style/Type | Full frame |
Coating | Platinum |
Frame colour | Black |
Colour lens | Clear |
Approvals | EN166 - EN170 |
Material glass | Polycarbonate |
Lens Marking | 2C-1.2 Crown 1 FT KN CE |
Material frame | Polycarbonate |
Application | Indoor |
Frame Base | 4 - slightly curved |