BÖHLER

BÖHLER Unalloyed tig wire BÖHLER EML 5 3,00x1 000mm

  • ERIKS:12575136
Image 1
Copper-coated wire for TIG welding on and low alloy steels.
Very suitable for thin sheet metal, pipes, making penetration welds.
Save to list

€15.13/ kilogramexcl. VAT

€18.31incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3 mm
ISO standard
W 46 5 W 2 Si
AWS standard
ER 70S-3
Weight
15 kg