BÖHLER

BÖHLER Unalloyed tig wire BÖHLER EML 5 2,40x1 000mm

  • ERIKS:12575134
Image 1
Copper-coated wire for TIG welding on and low alloy steels.
Very suitable for thin sheet metal, pipes, making penetration welds.
Save to list

€17.63/ kilogramexcl. VAT

€21.33incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2.4 mm
ISO standard
W 46 5 W 2 Si
AWS standard
ER 70S-3
Weight
5 kg