BÖHLER

BÖHLER Unalloyed electrodes BÖHLER FOX SPE 3,20x350mm

  • ERIKS:12574810
Image 1
Rutile-basic coated electrode with special suitability for position welding, except
the case seam. Excellent in root position. High quality x-ray safe welds.
Very good weldability AC, intense melting behavior.
Preferred use in steel, container and pipeline construction. High mechanical properties,
therefore suitable for many material groups
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3.2 mm
Total length
350 mm
ISO standard
E 38 2 RB 12
AWS standard
E6013
Packaging
140