

€0.12/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 1120Min. order: 1120
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 250 mm |
ISO standard | E 38 2 RB 12 |
AWS standard | E6013 |
Packaging | 280 |