

€0.80/ pieceexcl. VAT
€0.97incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 4 mm |
Total length | 450 mm |
ISO standard | E 38 0 RC 11 |
AWS standard | E 6013 |
Packaging | 120 |