

€0.43/ pieceexcl. VAT
€0.52incl. VAT
Sold per: 185Min. order: 185
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 38 0 RC 11 |
AWS standard | E 6013 |
Packaging | 185 |