

€0.18/ pieceexcl. VAT
€0.22incl. VAT
Sold per: 1280Min. order: 1280
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 250 mm |
ISO standard | E 38 0 RC 11 |
AWS standard | E 6013 |
Packaging | 320 |