

€0.23/ pieceexcl. VAT
€0.28incl. VAT
Sold per: 2000Min. order: 2000
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2 mm |
Total length | 250 mm |
ISO standard | E 38 0 RC 11 |
AWS standard | E 6013 |
Packaging | 500 |