BÖHLER

BÖHLER Unalloyed electrodes BÖHLER FOX EV 50 2,50x350mm

  • ERIKS:12574779
Image 1
High-quality universal basic coated low hydrogen electrode for
in all positions except vertical down (PG).
The electrode has good welding characteristics and excellent
mechanical properties down to -50 ° C.
CTOD tested at -10 ° C.
Save to list

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Sold per: 760Min. order: 760

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
2.5 mm
Total length
350 mm
ISO standard
E 42 5 B 42 H 5
AWS standard
E 7018-1 H4 R
Packaging
190