BÖHLER

BÖHLER Unalloyed electrodes BÖHLER FOX EV 47 3,20x350mm

  • ERIKS:12574773
Image 1
Core wire alloyed, Low carbon, austenitic welds rutile basic coated electrode for vertical-down welding thin sheet
and welding of root and top layers of V-seam connections in vertical down position.
For homogeneous and welding of similar steels with higher carbon content, etc. in
Container (for example, wine tanks) and furnaces.
For thin wall thicknesses. High efficiency through rapid welding speed. counterpart
vertical-up position with the same electrode diameter and the same wall thickness
50% time savings. Extremely low heat input by rapid welding speed,
therefore no overheating and no risk of reducing the corrosion resistance
with respect to the vertical up position. IK-resistant up to +350 ° C operating temperature
Save to list

€0.69/ pieceexcl. VAT

€0.84incl. VAT

Sold per: 480Min. order: 480

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3.2 mm
Total length
350 mm
ISO standard
E 38 4 B 42 H5
AWS standard
E7016-1H4R
Packaging
120