

€1.52/ pieceexcl. VAT
€1.84incl. VAT
Sold per: 360Min. order: 360
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 4 mm |
Total length | 450 mm |
ISO standard | E 42 0 RR 12 |
AWS standard | E 6013 |
Packaging | 90 |