

€1.00/ pieceexcl. VAT
€1.21incl. VAT
Sold per: 480Min. order: 480
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 4 mm |
Total length | 350 mm |
ISO standard | E 46 4 1Ni C 25 |
AWS standard | E 8010-P1 |
Packaging | 240 |