

€0.84/ pieceexcl. VAT
€1.02incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 5 mm |
Total length | 350 mm |
ISO standard | E 38 3 C 21 |
AWS standard | E 6010 |
Packaging | 150 |