

€0.50/ pieceexcl. VAT
€0.60incl. VAT
Sold per: 780Min. order: 780
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 300 mm |
ISO standard | E 38 3 C 21 |
AWS standard | E 6010 |
Packaging | 260 |