BÖHLER

BÖHLER Medium alloyed mig wire BÖHLERx70-IG 1,00mm

  • ERIKS:12575290
Image 1
Copper coated wire for the welding of high strength, quenched and tempered fine-grained steels,
with a minimum yield strength of 690 N / mm2.
BöHLER X 70-IG Due to the precise addition of micro-alloying elements, a weld,
which, despite high strength excellent ductility and high crack resistance has.
Good cryogenic impact energy down to -50 ° C.
Save to list

€12.66/ kilogramexcl. VAT

€15.32incl. VAT

Sold per: 18Min. order: 18

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
1 mm
ISO standard
G 69 5 M Mn3Ni1CrMo
AWS standard
ER110S-G
Weight
18 kg