

€1.24/ pieceexcl. VAT
€1.50incl. VAT
Sold per: 416Min. order: 416
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 69 6 Mn2NiCrMo B 42 H5 Ni 210 |
AWS standard | E 11018-G H4 R |
Packaging | 130 |