

€1.42/ pieceexcl. VAT
€1.72incl. VAT
Sold per: 240Min. order: 240
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 5 mm |
Total length | 450 mm |
ISO standard | E 50 4 B 42 H5 |
AWS standard | E8018-GH4R |
Packaging | 60 |