

€0.62/ pieceexcl. VAT
€0.75incl. VAT
Sold per: 760Min. order: 760
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E Mo B 42 H5 |
AWS standard | E 7018-A1 H4 R |
Packaging | 190 |