

€1.71/ pieceexcl. VAT
€2.07incl. VAT
Sold per: 246Min. order: 246
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 4 mm |
Total length | 350 mm |
ISO standard | E CrMo 1 B 42 H5 |
AWS standard | E 8010-B2 H4 R |
Packaging | 82 |