

€1.77/ pieceexcl. VAT
€2.15incl. VAT
Sold per: 255Min. order: 255
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 4 mm |
Total length | 350 mm |
ISO standard | E CrMo2 B 42 H5 |
AWS standard | E 9018-B3 H4 R |
Packaging | 85 |