

€0.65/ pieceexcl. VAT
€0.79incl. VAT
Sold per: 585Min. order: 585
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 250 mm |
ISO standard | E CrMo2 B 42 H5 |
AWS standard | E 9018-B3 H4 R |
Packaging | 195 |