BÖHLER

BÖHLER Medium alloyed electrodes BÖHLER FOX 20 MVW 3,20x350mm

  • ERIKS:12574885
Image 1
Basic electrode core wire alloyed, strength for high temperature, heat treatable 12% Cr steels,
in turbine and boiler as well as the chemical industry. Preference for X20CrMoV12-1.
Approved in long-term condition up to +650 ° C operating temperatures.
High creep strength and excellent toughness for long-term stress.
Optimum chemical composition ensures a high quality weld. Low hydrogen content
(under AWS conditions HD ≤ 4 ml / 100 g). In all positions, except vertical well
weldable. Weld heat treatable. Spreaders about 115%.
Save to list

€0.69/ pieceexcl. VAT

€0.84incl. VAT

Sold per: 390Min. order: 390

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3.2 mm
Total length
350 mm
ISO standard
E CrMoWV 12 B 4 2 H5
Packaging
130