

€1.10/ pieceexcl. VAT
€1.33incl. VAT
Sold per: 840Min. order: 840
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 46 8 2Ni B 42 H5 |
AWS standard | E 8018-C1 H4 R |
Packaging | 210 |