

€1.86/ pieceexcl. VAT
€2.24incl. VAT
Sold per: 585Min. order: 585
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 19 12 3 Nb R 3 2 |
AWS standard | E 318-17 |
Packaging | 195 |