

€2.57/ pieceexcl. VAT
€3.11incl. VAT
Sold per: 130Min. order: 130
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 3.2 mm |
Total length | 350 mm |
ISO standard | E 25 20 R 3 2 |
AWS standard | E 310-16 |
Packaging | 130 |