

€1.49/ pieceexcl. VAT
€1.81incl. VAT
Sold per: 205Min. order: 205
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BÖHLER |
Diameter | 2.5 mm |
Total length | 300 mm |
ISO standard | E 25 20 R 3 2 |
AWS standard | E 310-16 |
Packaging | 205 |