BÖHLER

BÖHLER High alloyed electrodes BÖHLER FOX EAS 4 M-VD 3,20x300mm

  • ERIKS:12575017
Image 1
Rutile-basic coated electrode, AISI 316L, specially developed for
welding in vertical down position.
Very suitable for thin sheet.
Save to list

€2.17/ pieceexcl. VAT

€2.62incl. VAT

Sold per: 570Min. order: 570

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BÖHLER
Diameter
3.2 mm
Total length
300 mm
ISO standard
E 19 12 3 L R 1 5
AWS standard
E 316L-17
Packaging
190